Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)
Reno (1)

Insertion Depth
–

15/16" (1)
2" (1)
2-1/2" (1)
2-1/4" (1)

Size
–

1/2" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$5 to $10 (1)
$25 to $30 (1)
$35 to $40 (1)
$40 to $45 (1)

SharkBite 45° Street Elbows

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/2" FTG x SharkBite 45-Degree Street Elbow (Lead Free), U615LFA
1/2" FTG x SharkBite 45-Degree Street Elbow (Lead Free), U615LFA
SKU: U615LFA
SharkBite
SKU: U615LFA
Brand: SharkBite
(1)
$9.61 each
BOX UP & SAVE 7%
$53.46 box of 6
$8.91 each
In Stock
Get 2 by Tue, Oct 20
In Stock
Get 2 by Tue, Oct 20
Compare
Product Image of 1-1/4" FTG x SharkBite 45° Street Elbow
$28.95 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Compare
Product Image of 1-1/2" FTG x SharkBite 45° Street Elbow
$38.01 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Compare
Product Image of 2" FTG x SharkBite 45° Street Elbow
$44.55 each
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by Mon, Nov 16 - Tue, Dec 15
Resources
FAQs, Manuals & Videos
Videos
Didn't find what you're looking for? 
Let us know
.