Apply to be a TradeMaster!
Main product image of 1/2" FTG x SharkBite 45-Degree Street Elbow (Lead Free), U615LFA
Magnifying glass
Hover image to zoom

1/2" FTG x SharkBite 45-Degree Street Elbow (Lead Free), U615LFA

Brand:
SharkBite
SKU:
U615LFA
Rating:
(1)
Q&A:
(0)
1/2" FTG x SharkBite 45-Degree Street Elbow (Lead Free), U615LFA
Magnifying glass
Hover image to zoom
$9.61 each
BOX UP & SAVE 7%
$53.46 box of 6
$8.91 each
In Stock
In Stock
Get 2 Mon, Sep 21
Order by 6PM, receive Monday

This item replaces: U615LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes

Description

Replaces U615LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The SharkBite 45° Street Elbow is sometimes called a street el or service elbow, it is intended to make connections easier in tight spaces right off of another fitting. These fittings come with a copper tube sized (CTS) tail piece on one end and a push-to-connect connection on the other end that is compatible with Copper, PEX, CPVC, PE-RT and SRD9 HDPE pipe.

1/2" x 1/2" CTS

Specs

Size:

1/2"

Tubing Compatibility:

Copper

PEX

CPVC

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Application:

Heating

Plumbing

Material:

Brass

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

YES

NO problems.
Grumpy
North Scituate, R.I.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy