Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1/2" (1)
3/4" (1)

SharkBite EvoPEX Drop Ear Elbows

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" SharkBite EvoPEX FNPT Drop Ear Elbow (3 Pack)
$16.38 each
BOX UP & SAVE 4%
$188.64 box of 12
$15.72 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of 3/4" SharkBite EvoPEX FNPT Drop Ear Elbow (2 Pack)
$21.59 each
BOX UP & SAVE 10%
$116.10 box of 6
$19.35 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Videos
Articles
More About SharkBite EvoPEX Drop Ear Elbows

SharkBite EvoPEX Drop Ear Elbows are push-to-connect fittings that transition PEX tubing to threaded pipe, such as shower arms or tub spouts. The listed 1/2 inch and 3/4 inch models are FNPT elbows made from Acudel, and each lists a max pressure of 200 PSI. No soldering, clamps, unions, or glue are required. Once the tubing is inserted, stainless steel teeth grip the pipe, and a green indicator ring becomes fully visible in four slots on the fitting to show the connection is secure. Insertion depth runs 15/16 inch on the 1/2 inch model and 1-1/8 inch on the 3/4 inch model. The catalog lists NSF as the standard met and a 25 year warranty. For plumbers connecting shower arms and tub spouts on PEX, a visible indicator makes it quick to confirm each connection before the wall is closed.

Subcategories

  • 1/2 Inch FNPT Drop Ear Elbows (3 Pack): The 1/2 inch SharkBite EvoPEX FNPT Drop Ear Elbow is listed as a 3 pack for 1/2 inch PEX. Plumbers use it to transition PEX to threaded pipe, such as shower arms or tub spouts. The listing shows a 15/16 inch insertion depth and a max pressure of 200 PSI. The body material is Acudel.
  • 3/4 Inch FNPT Drop Ear Elbows (2 Pack): The 3/4 inch SharkBite EvoPEX FNPT Drop Ear Elbow is listed as a 2 pack for 3/4 inch PEX. Installers use it for the same PEX to threaded pipe transitions on larger tubing. The listing shows a 1-1/8 inch insertion depth and a max pressure of 200 PSI. It's made from Acudel and lists NSF as the standard met.
  • Shower Arm and Tub Spout Connections: Drop ear elbows transition PEX to threaded pipe, and the catalog names shower arms and tub spouts as examples. The fitting needs no soldering, clamps, unions, or glue. A green indicator ring becomes fully visible in four slots on the fitting to show the connection is secure. Plumbers use this style for PEX-to-NPT connections in potable water.

Buying Guide

Match the elbow to the tubing first. The listed models are made for PEX, with a 1/2 inch elbow for 1/2 inch PEX and a 3/4 inch elbow for 3/4 inch PEX. Once the PEX size is set, confirm the threaded outlet. Both listed elbows are FNPT, so the shower arm or tub spout hardware needs to be threaded to match. Read the size field and the pack count together, since each listing covers one size.

Next, consider pack size. SharkBite EvoPEX Drop Ear Elbows come as a 3 pack in the 1/2 inch size and a 2 pack in the 3/4 inch size, so count the outlets on the job before ordering.

Check insertion depth for tight framing. The 1/2 inch model lists 15/16 inch and the 3/4 inch model lists 1-1/8 inch, so allow for the full depth when planning the stub-out.

Finally, compare the ratings against the job spec. Both listed models show a max pressure of 200 PSI, list NSF as the standard met, and carry a 25 year warranty. The green indicator ring, visible in four slots on the fitting, gives a quick visual check once the tubing is inserted. Confirm the intended water system use on the full product page before specifying.

Frequently Asked Questions

What do SharkBite EvoPEX Drop Ear Elbows connect?

SharkBite EvoPEX Drop Ear Elbows transition PEX tubing to threaded pipe, such as shower arms or tub spouts. The listed models are FNPT elbows for 1/2 inch and 3/4 inch PEX. They don't require soldering, clamps, unions, or glue.

How do I know a SharkBite EvoPEX Drop Ear Elbow is seated?

A green indicator ring becomes fully visible in four slots on the fitting to show the connection is secure. SharkBite EvoPEX Drop Ear Elbows also use stainless steel teeth that grip the pipe once the tubing is inserted. Insertion depth is 15/16 inch on the 1/2 inch model and 1-1/8 inch on the 3/4 inch model.

What's the max pressure on SharkBite EvoPEX Drop Ear Elbows?

The 1/2 inch and 3/4 inch models both list a max pressure of 200 PSI. SharkBite EvoPEX Drop Ear Elbows are made from Acudel and list NSF as the standard met. Confirm ratings on the specific product page before specifying.

Do SharkBite EvoPEX Drop Ear Elbows work with tubing other than PEX?

The listed models show PEX as the tubing compatibility, and the description covers PEX-to-NPT connections. Treat SharkBite EvoPEX Drop Ear Elbows as PEX-only unless the product page says otherwise.

What pack sizes and warranty come with SharkBite EvoPEX Drop Ear Elbows?

The listed 1/2 inch model is a 3 pack and the 3/4 inch model is a 2 pack. Both list a 25 year warranty. Read the manufacturer's warranty terms for SharkBite EvoPEX Drop Ear Elbows before relying on coverage.

Didn't find what you're looking for? 
Let us know
.