Apply to be a TradeMaster!
Main product image of 1/2" SharkBite EvoPEX FNPT Drop Ear Elbow (3 Pack)
Magnifying glass
Hover image to zoom

1/2" SharkBite EvoPEX FNPT Drop Ear Elbow (3 Pack)

Brand:
SharkBite
SKU:
K334WP3
Rating:
(0)
Q&A:
(0)
1/2" SharkBite EvoPEX FNPT Drop Ear Elbow (3 Pack)
Magnifying glass
Hover image to zoom
$16.38 each
BOX UP & SAVE 4%
$188.64 box of 12
$15.72 each
In Stock
In Stock
Get 14 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Acudel
Product Highlight: Tubing Compatibility
PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Drop Ear Elbows are used to transition from PEX to threaded pipe, such as shower arms or tub spouts.. SharkBite EvoPEX Drop-Ear Elbows do not require any soldering, clamps, unions or glue. Once inserted, the stainless steel teeth bite down and grip the pipe. A green indicator ring will become fully visible in four slots around the fitting to visually display that the permanent inner-diameter connection is secure. This push-to-connect fitting is designed to make PEX-to-NPT connections in potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. Fittings are rated to 80 psi @ 200°F, 100 psi @ 180°F, and 160 psi @ 73.4°F.

Specs

–
PEX Size:

1/2"

Size:

1/2"

Max Pressure (PSI):

200

Material:

Acudel

Standards Met:

NSF

Insertion Depth:

15/16"

Warranty:

25 Year

Tubing Compatibility:

PEX

CPVC

Max Temp (F):

200°F

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" SharkBite EvoPEX Male Adapter (3 Pack)
SKU: K120WP3
SharkBite
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy