Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

1/2" (3)
3/4" (2)
1" (1)

Insertion Depth
–

1-1/8" (2)
1-5/16" (1)
15/16" (3)

Review Score
–

(1)

Price Range
–

$10 to $15 (2)
$15 to $20 (1)
$25 to $30 (1)
$30 to $35 (1)

SharkBite EvoPEX Elbows

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 3/4" SharkBite EvoPEX Elbow (6 Pack)
3/4" SharkBite EvoPEX Elbow (6 Pack)
SKU: K256WP6
SharkBite
SKU: K256WP6
Brand: SharkBite
$30.46 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 1/2" SharkBite EvoPEX Elbow (6 Pack)
1/2" SharkBite EvoPEX Elbow (6 Pack)
SKU: K248WP6
SharkBite
SKU: K248WP6
Brand: SharkBite
(1)
$25.56 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 1" SharkBite EvoPEX Elbow (2 Pack)
$18.87 each
BOX UP & SAVE 11%
$100.20 box of 6
$16.70 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of 1/2" SharkBite EvoPEX Male Adapter Elbow (2 Pack)
$14.83 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 3/4" x 1/2" SharkBite EvoPEX Elbow (3 Pack)
$14.48 each
BOX UP & SAVE 10%
$155.88 box of 12
$12.99 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About SharkBite EvoPEX Elbows

SharkBite EvoPEX Elbows are push-to-connect PEX fittings that make a 90-degree turn without soldering, clamps, unions, or glue. Pipe is inserted deep enough to be sealed by a specially formulated O-ring, and stainless steel teeth grip the pipe. A green indicator ring becomes fully visible in four slots on the fitting. The 1/2" SharkBite EvoPEX Elbow lists a 200 PSI maximum pressure, a 15/16" insertion depth, and Acudel material, with NSF listed as a standard met. The listing also includes 3/4" and 1" elbows, a 3/4" x 1/2" elbow, and a 1/2" Male Adapter Elbow with a brass MNPT adapter on the other end. Insertion depth varies by size, from 15/16" on the 1/2" elbow to 1-5/16" on the 1" elbow. For PEX installers, a fitting engineered to optimize install time and seal on insertion keeps repeat 90-degree joints quick and clean.

Subcategories

  • 1/2" and 3/4" EvoPEX Elbows: 1/2" and 3/4" EvoPEX Elbows are 90-degree PEX elbows sized to match 1/2" and 3/4" PEX. Plumbing contractors use them for clean, leak-free turns without solder, clamps, unions, or glue. The 1/2" elbow lists a 15/16" insertion depth and the 3/4" elbow lists 1-1/8". Both list a 200 PSI maximum pressure and a 25 year warranty.
  • 1" EvoPEX Elbows: 1" EvoPEX Elbows are 90-degree push-to-connect elbows for 1" PEX. Installers use them where a larger PEX line has to turn without solder or clamps. The 1" SharkBite EvoPEX Elbow lists a 1-5/16" insertion depth, a 200 PSI maximum pressure, and Acudel material. A green indicator ring becomes fully visible in four slots on the fitting once the pipe is inserted.
  • 3/4" x 1/2" EvoPEX Elbows: 3/4" x 1/2" EvoPEX Elbows list PEX sizes of both 1/2" and 3/4" in one 90-degree fitting. Contractors use them where a 3/4" PEX run meets a 1/2" PEX run at a turn. The 3/4" x 1/2" SharkBite EvoPEX Elbow lists a 200 PSI maximum pressure, Acudel material, and NSF as a standard met. It is listed in a 3 pack.
  • EvoPEX Male Adapter Elbows: EvoPEX Male Adapter Elbows combine the push-to-connect PEX end with a brass MNPT adapter on the other end. Plumbers use them when a PEX turn has to land on a female threaded connection. The 1/2" SharkBite EvoPEX Male Adapter Elbow lists a 15/16" insertion depth and a 200 PSI maximum pressure. Its description calls for Teflon tape on the fitting threads.

Buying Guide

Start with the PEX size. The listing includes 1/2", 3/4", and 1" elbows, and a 3/4" x 1/2" elbow for joining two PEX sizes. Match the elbow size to the PEX tubing, since insertion depth changes with size: 15/16" at 1/2", 1-1/8" at 3/4", and 1-5/16" at 1". Sizing the elbow to the pipe first prevents a mismatch at rough-in.

Next, decide how the elbow ends. When choosing SharkBite EvoPEX Elbows, pick the standard elbow when both ends are PEX and the Male Adapter Elbow when the turn lands on a threaded connection. The male adapter has a brass MNPT adapter, and the description calls for Teflon tape on the fitting threads.

Then check the ratings. The EvoPEX elbows reviewed here list a 200 PSI max pressure, Acudel material, and NSF as a standard met. Confirm those details on the exact product page for the size chosen. The 1/2", 3/4", and 1" elbows list a 25 year warranty, so read the terms on the product page.

Finally, plan the quantity. Elbows are sold in multi-piece packs, such as a 6 pack of 1/2" or 3/4" elbows, a 2 pack of 1" elbows, and a 3 pack of 3/4" x 1/2" elbows. Count the turns by size on the takeoff before ordering, and check local code and the manufacturer's instructions.

Frequently Asked Questions

What are SharkBite EvoPEX Elbows?

SharkBite EvoPEX Elbows are push-to-connect fittings for PEX pipe that make a 90-degree turn. They need no soldering, clamps, unions, or glue. Stainless steel teeth grip the pipe once it is inserted deep enough for the O-ring to seal.

How do I know the pipe is fully inserted in an EvoPEX elbow?

Once the pipe is inserted in a SharkBite EvoPEX Elbow, a green indicator ring becomes fully visible in four slots on the fitting. Insertion depth depends on size, such as 15/16" for the 1/2" elbow and 1-5/16" for the 1" elbow. Check the product page for the depth of the size on the job.

What pressure are SharkBite EvoPEX Elbows rated for?

The SharkBite EvoPEX Elbows reviewed here each list a max pressure of 200 PSI. The list covers the 1/2", 3/4", and 1" elbows, the 3/4" x 1/2" elbow, and the 1/2" Male Adapter Elbow. Confirm the rating on the exact model page before specifying.

Is there an EvoPEX elbow with a male thread?

SharkBite EvoPEX Elbows include a 1/2" Male Adapter Elbow, which pairs the push-to-connect PEX end with a brass MNPT adapter. Its description calls for Teflon tape on the fitting threads before the PEX pipe is inserted. Check the product page for the full details.

What material are SharkBite EvoPEX Elbows made from?

The SharkBite EvoPEX Elbows reviewed here list Acudel as the material, with NSF as a standard met. The Male Adapter Elbow adds a brass MNPT adapter on the other end. Confirm material and standards on the exact product page.

Didn't find what you're looking for? 
Let us know
.