Apply to be a TradeMaster!
Main product image of 1/2" SharkBite EvoPEX Elbow (6 Pack)
Magnifying glass
Hover image to zoom

1/2" SharkBite EvoPEX Elbow (6 Pack)

Brand:
SharkBite
SKU:
K248WP6
Rating:
(1)
Q&A:
(0)
1/2" SharkBite EvoPEX Elbow (6 Pack)
Magnifying glass
Hover image to zoom
$25.56 each
In Stock
In Stock
Get 6 Thu, Oct 1
Size: 
1/2"
1/2"3/4"1"3/4" x 1/2"

This item replaces: K248WP12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Acudel
Product Highlight: Tubing Compatibility
CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
SharkBite EvoPEX Elbows are engineered to improve efficiency and enable plumbing contractors to optimize install time with clean, leak-free PEX installations at a 90-degree angle. With no soldering, clamps, unions or glue required, it’s as simple as inserting PEX pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. A green indicator ring will become fully visible in four slots around the fitting to visually display that the permanent inner-diameter connection is secure. This push-to-connect fitting is designed to make PEX-to-PEX connections in potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. Fittings are rated to 80 psi @ 200°F, 100 psi @ 180°F, and 160 psi @ 73.4°F.

Specs

–
PEX Size:

1/2"

Size:

1/2"

Max Pressure (PSI):

200

Material:

Acudel

Standards Met:

NSF

Insertion Depth:

15/16"

Warranty:

25 Year

Tubing Compatibility:

CPVC

PEX

Max Temp (F):

200°F

Fitting System Compatibility:

Push Fit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3/4" SharkBite EvoPEX Elbow (6 Pack)
SKU: K256WP6
SharkBite

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good PEX fitting

I have used these fittings in tight areas where other PEX fittings requiring a tool would be impossible to install. I consider them a step up from regular Sharkbite fittings in the case of PEX usage and less expensive. They are polymer and seal on the inside of the PEX not the outside like standard Sharkbites so they don't require a stiffening sleeve. They can require considerable force to push on to the PEX but have a green indicator to show they are fully seated. They are not removable. They can only be used on PEX piping as they seal internally with an O-ring. Overall, another good option for PEX installation without the need for a tool.
Roy
Brewster
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy