Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Valve Type
–

Angle (1)
Straight (1)

SharkBite EvoPEX Stop Valves

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" x 3/8" SharkBite EvoPEX Angle Stop Valve
$9.36 each
BOX UP & SAVE 4%
$107.88 box of 12
$8.99 each
In Stock
Get 42 by Mon, Nov 23
In Stock
Get 42 by Mon, Nov 23
Compare
Product Image of 1/2" x 3/8" SharkBite EvoPEX Straight Stop Valve
$10.22 each
BOX UP & SAVE 12%
$108.00 box of 12
$9.00 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About SharkBite EvoPEX Stop Valves

SharkBite EvoPEX Stop Valves are fixture shutoff valves for PEX plumbing, and the catalog lists both angle and straight patterns. The 1/2 inch by 3/8 inch models are rated for a maximum pressure of 200 PSI and a maximum temperature of 200 degrees F. Installation needs no soldering, clamps, unions or glue. The installer inserts PEX pipe into the fitting deep enough to seat the O-ring, and stainless steel teeth grip the pipe. A green indicator ring displays in the slots around the fitting as a visual check on the connection. The listed models are made from Acudel, meet NSF standards and carry a 25 year warranty. Fixture stops go on many sink, toilet and lavatory supplies, so a valve that skips torch work and clamps can cut install time on each one. Pressure and temperature ratings, valve pattern and connection sizes decide whether a given stop fits the job.

Subcategories

  • Angle Stop Valves: Angle stop valves, such as the 1/2 inch by 3/8 inch SharkBite EvoPEX Angle Stop Valve, shut off the supply to a single fixture. Plumbers use them for fixture shutoff on PEX supply lines. The listed model has a 1/2 inch inlet and a 3/8 inch outlet. It's rated for a maximum pressure of 200 PSI.
  • Straight Stop Valves: Straight stop valves, such as the 1/2 inch by 3/8 inch SharkBite EvoPEX Straight Stop Valve, also shut off the supply to a fixture. Installers choose the straight pattern when it matches how the supply stub meets the fixture. The listed model has a 1/2 inch inlet and a 3/8 inch outlet. It's rated for a maximum temperature of 200 degrees F.
  • 1/2 Inch by 3/8 Inch Models: The catalog lists angle and straight stops in a 1/2 inch inlet and 3/8 inch outlet size pairing. Contractors choose this pairing when a 1/2 inch PEX supply feeds a 3/8 inch outlet connection. Both listed models are rated for 200 PSI and 200 degrees F. Each connects to PEX pipe with no soldering, clamps, unions or glue.

Buying Guide

Start with the valve pattern. Angle and straight stops are both listed, so match the pattern to how the supply stub meets the fixture. Next, confirm the connection sizes. The listed 1/2 inch by 3/8 inch models have a 1/2 inch inlet and a 3/8 inch outlet, so check the inlet against the PEX supply and the outlet against the fixture connection before ordering.

Check the ratings against the job. The listed 1/2 inch by 3/8 inch models are rated for a maximum pressure of 200 PSI and a maximum temperature of 200 degrees F. Read the product page for each model, because ratings and sizes can differ across a category.

When choosing among SharkBite EvoPEX Stop Valves, weigh the install method. The listed valves connect to PEX pipe with no soldering, clamps, unions or glue, which removes torch work from fixture trim-out. The pipe has to be inserted deep enough to seat the O-ring, and the green indicator ring gives a visual check on the connection.

Material and compliance round out the decision. The listed models are made from Acudel, meet NSF standards and carry a 25 year warranty. Confirm local code acceptance with the authority having jurisdiction before specifying them on a project. Pick the pattern and sizes first, then verify the ratings on the exact model.

Frequently Asked Questions

Do SharkBite EvoPEX stop valves need soldering or clamps?

SharkBite EvoPEX Stop Valves connect to PEX pipe with no soldering, clamps, unions or glue. The installer inserts the pipe deep enough to seat the O-ring, and stainless steel teeth grip it. A green indicator ring displays around the fitting as a visual check.

What pressure and temperature are SharkBite EvoPEX stop valves rated for?

The listed 1/2 inch by 3/8 inch SharkBite EvoPEX stop valves are rated for a maximum pressure of 200 PSI and a maximum temperature of 200 degrees F. Check the rating on the exact model before specifying it.

Should I use an angle or straight SharkBite EvoPEX stop valve?

SharkBite EvoPEX Stop Valves come in angle and straight patterns. Pick the pattern that matches how the supply stub meets the fixture. The two listed 1/2 inch by 3/8 inch models share the same inlet and outlet sizes.

What connection sizes do the listed SharkBite EvoPEX stop valves have?

The listed SharkBite EvoPEX stop valves have a 1/2 inch inlet and a 3/8 inch outlet. Match the inlet to the PEX supply and the outlet to the fixture connection.

What are SharkBite EvoPEX stop valves made of, and is there a warranty?

The listed SharkBite EvoPEX stop valves are made from Acudel, meet NSF standards and carry a 25 year warranty. Confirm local code requirements before using them on a project.

Didn't find what you're looking for? 
Let us know
.