Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" SharkBite EvoPEX Angle Stop Valve
Magnifying glass
Hover image to zoom
1/2" x 3/8" SharkBite EvoPEX Angle Stop Valve
Magnifying glass
Hover image to zoom
$9.36 each
BOX UP & SAVE 4%
$107.88 box of 12
$8.99 each
In Stock
In Stock
Get 45 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Acudel
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

The SharkBite EvoPEX Angle Stop is engineered to improve efficiency and enable plumbing contractors to optimize install time with clean, leak-free installations. With no soldering, clamps, unions or glue required, it’s as simple as inserting PEX pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. A green indicator ring will display in the slots around the fitting to visually display that the permanent inner-diameter connection is secure. This push-to-connect fitting is designed to make PEX-to-PEX connections in potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. Fittings are rated up to 80 psi @ 200°F, 100 psi @ 180°F, and 160 psi @ 73.4°F.

Specs

Inlet Size:

1/2"

Valve Type:

Angle

Outlet Size:

3/8"

Max Pressure (PSI):

200

Material:

Acudel

Standards Met:

NSF

Warranty:

25 Year

Max Temp (F):

200°F

Fitting System Compatibility:

Push Fit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

3/4" x 3/4" x 1/2" SharkBite EvoPEX Reducing Tee (3 Pack)
SKU: K412WP3
SharkBite
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy