Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Length (Inches)
–

6" (4)
20" (1)
10" (4)

Price Range
–

$1 to $5 (3)
$5 to $10 (2)
$60 to $70 (1)
$70 to $80 (1)
$80 to $90 (1)
$90 to $100 (1)

SharkBite EvoPEX Stub Outs

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 1/2" x 6" PEX Stub Out w/ Bracket and Cap
$5.70 each
BOX UP & SAVE 12%
$125.50 box of 25
$5.02 each
In Stock
Get 5 by Fri, Nov 27
In Stock
Get 5 by Fri, Nov 27
Compare
Product Image of 1/2" x 6" PEX Stub Out w/ Cap
1/2" x 6" PEX Stub Out w/ Cap
SKU: K24650WP
SharkBite
SKU: K24650WP
Brand: SharkBite
$3.51 each
BOX UP & SAVE 12%
$77.25 box of 25
$3.09 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" x 6" PEX Stub Out w/ Bracket, Cap and EvoPEX 1/2" 90 Elbow (12 Pack)
$96.92 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" x 6" PEX Stub Out w/ Cap and EvoPEX 1/2" 90 Elbow (12 Pack)
$68.65 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" x 10" PEX Stub Out w/ Bracket, Cap and EvoPEX 1/2" 90 Elbow (12 Pack)
$80.74 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" x 10" PEX Stub Out w/ Bracket and Cap
$3.79 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" x 10" PEX Stub Out w/ Cap and EvoPEX 1/2" 90 Elbow (12 Pack)
$70.75 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" x 10" PEX Stub Out w/ Cap
1/2" x 10" PEX Stub Out w/ Cap
SKU: K25722WP
SharkBite
SKU: K25722WP
Brand: SharkBite
$2.85 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" x 20" PEX Stub Out w/ Bracket and Cap
$6.69 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About SharkBite EvoPEX Stub Outs

SharkBite EvoPEX Stub Outs are push-to-connect fixture supply fittings that cap a PEX line at rough-in. The 1/2" x 6" PEX stub-out (K24650) and the 1/2" x 10" PEX stub-out (K25722) are each rated at 160 psi at 73.4°F, 100 psi at 180°F, and 80 psi at 200°F. A pre-molded cap allows immediate pressure testing, and a green visual indicator confirms proper installation. No crimp, clamp, or PEX rings or special tools are required. Reliance Worldwide lists the PEX stub-outs for potable water and radiant heating systems. Both models carry ASSE 1061, CSA B125.3, NSF/ANSI 61, and NSF 372 certifications. Both are made in the USA. The 6 inch model measures 6.89 inches in length and the 10 inch model measures 10.15 inches. Choosing the right length, material, and rating early keeps rough-in on schedule and the wall build clean.

Subcategories

  • 6 Inch PEX Stub-Outs: The 6 inch PEX stub-out is the shorter option for fixture connections at rough-in. The 1/2" x 6" model (K24650) measures 6.89 inches in length and is rated at 160 psi at 73.4°F. It is listed for fixture stub-outs from walls or floor penetrations. Plumbers use it where a short projection meets the fixture layout.
  • 10 Inch PEX Stub-Outs: The 10 inch PEX stub-out gives the longer reach for deeper wall build-ups. The 1/2" x 10" model (K25722) measures 10.15 inches in length and is rated at 100 psi at 180°F. It is corrosion resistant and uses the same push-to-connect design as the shorter model. Plumbers choose it when the finished wall needs extra projection.
  • Bracket-Mount Stub-Outs: Bracket-mount stub-outs hold the fitting in place at the stud during rough-in. Both the K24650 and the K25722 list an optional bracket for attaching the stub-out to a stud. The 1/2" x 6" K24650 is rated at 80 psi at 200°F. Crews use the bracket option to keep the stub-out positioned while the system is pressure tested.

Buying Guide

Start with the tubing and system type. The PEX stub-outs K24650 and K25722 are listed by Reliance Worldwide for potable water and radiant heating systems, so confirm the application before choosing. Check the ratings against the system: 160 psi at 73.4°F, 100 psi at 180°F, and 80 psi at 200°F.

Next, pick the length. The K24650 measures 6.89 inches and the K25722 measures 10.15 inches. Account for wall thickness and finish material so the stub-out projects far enough for the fixture connection.

When comparing SharkBite EvoPEX Stub Outs, consider the install method. The push-to-connect design needs no crimp, clamp, or PEX rings or special tools, which cuts steps at rough-in, and the green visual indicator confirms proper installation. The pre-molded cap lets a crew pressure test right after rough-in, before walls close.

Then verify the compliance the job requires. Both models carry ASSE 1061, CSA B125.3, NSF/ANSI 61, and NSF 372 certifications, and Reliance Worldwide lists UPC, IPC, and NPC of Canada compliance. Check local code requirements for the install.

Finally, decide on mounting. Both models list an optional bracket for attaching the stub-out to a stud, so confirm the bracket configuration, exact model number, and size on the product page before ordering.

Frequently Asked Questions

What pressure rating do SharkBite EvoPEX stub outs have?

The 1/2" x 6" K24650 and 1/2" x 10" K25722 SharkBite EvoPEX stub outs are each rated at 160 psi at 73.4°F, 100 psi at 180°F, and 80 psi at 200°F. Confirm the rating on the specific model before installing.

Do SharkBite EvoPEX stub outs need crimp rings or special tools?

No. SharkBite EvoPEX PEX stub-outs such as the K24650 use a push-to-connect design that needs no crimp, clamp, or PEX rings or special tools. A green visual indicator confirms proper installation.

Can SharkBite EvoPEX stub outs be pressure tested right after rough-in?

Yes. The K24650 and K25722 SharkBite EvoPEX stub-outs have a pre-molded cap, which allows immediate pressure testing during rough-in.

Are SharkBite EvoPEX stub outs approved for potable water and radiant heating?

Reliance Worldwide lists the K24650 and K25722 SharkBite EvoPEX PEX stub-outs for potable water and radiant heating systems. Both carry ASSE 1061, CSA B125.3, NSF/ANSI 61, and NSF 372 certifications. Check local code for the install.

How long are the SharkBite EvoPEX stub outs?

The K24650 SharkBite EvoPEX stub-out is a 1/2" x 6" model measuring 6.89 inches in length, and the K25722 is a 1/2" x 10" model measuring 10.15 inches. Pick the length based on wall thickness and finish. Both list an optional bracket for stud attachment.

Didn't find what you're looking for? 
Let us know
.