Apply to be a TradeMaster!
Main product image of 1/2" x 10" PEX Stub Out w/ Bracket, Cap and EvoPEX 1/2" 90 Elbow (12 Pack)
Magnifying glass
Hover image to zoom

1/2" x 10" PEX Stub Out w/ Bracket, Cap and EvoPEX 1/2" 90 Elbow (12 Pack)

Brand:
SharkBite
SKU:
K25721WP12
Rating:
(0)
Q&A:
(0)
1/2" x 10" PEX Stub Out w/ Bracket, Cap and EvoPEX 1/2" 90 Elbow (12 Pack)
Magnifying glass
Hover image to zoom
$80.74 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 10"
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Max Pressure (PSI)
260 MAX PSI
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
SharkBite EvoPEX PEX stub-outs are for use in residential or commercial systems and approved for potable water and glycol (up to 100% mix) in hot and cold domestic water systems as well as radiant heating systems. SharkBite EvoPEX PEX Stub-outs are intended to be installed with SharkBite PEX pipe as a holistic system.

Specs

–
Size:

1/2" x 10"

Standards Met:

NSF

Warranty:

25 Year

Max Pressure (PSI):

260

Min Temp (F):

33°F

Max Temp (F):

200°F

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy