Apply to be a TradeMaster!
Main product image of 1" SharkBite EvoPEX Female Adapter (2 Pack)
Magnifying glass
Hover image to zoom
1" SharkBite EvoPEX Female Adapter (2 Pack)
Magnifying glass
Hover image to zoom
$27.56 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
Thread Type: 
Female

MANUALS (4)

Install Instructions

This item replaces: K094WP3

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Acudel
Product Highlight: Tubing Compatibility
PEX, CPVC
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
25 Year Warranty

Description

–
SharkBite EvoPEX Female Connectors combine evolutionary push-to-connect technology with a brass FNPT adapter on the opposite end. The push-to-connect end is designed for PEX only and can be installed with no solder, glue, unions or tools required. It’s as simple as applying Teflon tape to the threads and inserting PEX pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. A green indicator ring will become fully visible in four slots around the fitting to visually display that the permanent inner-diameter connection is secure. This quick-connect fitting is designed to make PEX-to-NPT connections in potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. Fittings are rated to 80 psi @ 200°F, 100 psi @ 180°F, and 160 psi @ 73.4°F.

Specs

–
Thread Type:

Female

Size:

1"

Material:

Acudel

Insertion Depth:

1-5/16"

Max Pressure (PSI):

200

Warranty:

25 Year

Tubing Compatibility:

PEX

CPVC

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy