Apply to be a TradeMaster!
Main product image of 1" SharkBite EvoPEX Female Adapter (3 Pack)
Magnifying glass
Hover image to zoom

1" SharkBite EvoPEX Female Adapter (3 Pack)

Brand:
SharkBite
SKU:
K094WP3
Rating:
(0)
Q&A:
(0)
1" SharkBite EvoPEX Female Adapter (3 Pack)
Magnifying glass
Hover image to zoom
K094WP3 has been discontinued
Discontinued October 29, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
1" SharkBite EvoPEX Female Adapter (2 Pack)
Brand:
SharkBite
SKU:K094WP2
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Acudel
Product Highlight: Tubing Compatibility
CPVC, PEX
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
SharkBite EvoPEX Female Connectors combine evolutionary push-to-connect technology with a brass FNPT adapter on the opposite end. The push-to-connect end is designed for PEX only and can be installed with no solder, glue, unions or tools required. It’s as simple as applying Teflon tape to the threads and inserting PEX pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. A green indicator ring will become fully visible in four slots around the fitting to visually display that the permanent inner-diameter connection is secure. This quick-connect fitting is designed to make PEX-to-NPT connections in potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. Fittings are rated to 80 psi @ 200°F, 100 psi @ 180°F, and 160 psi @ 73.4°F.

Specs

–
Size:

1"

Material:

Acudel

Insertion Depth:

1-5/16"

Max Pressure (PSI):

200

Warranty:

25 Year

Tubing Compatibility:

CPVC

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm