Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" x 3/4" SharkBite EvoPEX Reducing Tee (3 Pack)
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 3/4" SharkBite EvoPEX Reducing Tee (3 Pack)

Brand:
SharkBite
SKU:
K408WP3
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" x 3/4" SharkBite EvoPEX Reducing Tee (3 Pack)
Magnifying glass
Hover image to zoom
$19.92 each
BOX UP & SAVE 11%
$106.62 box of 6
$17.77 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2" x 1/2" x 3/4"
3/4" x 3/4" x 1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 3/4"
Product Highlight: Material
Acudel
Product Highlight: Tubing Compatibility
CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
SharkBite’s EvoPEX Tees are engineered to improve efficiency and enable plumbing contractors to optimize install time with clean, leak-free PEX installations. With no soldering, clamps, unions or glue required, it’s as simple as inserting PEX pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. A green indicator ring will become fully visible in four slots around the fitting to visually display that the permanent inner-diameter connection is secure. They are rotatable after assembly which makes for easy installation even in cramped working conditions. This push-to-connect fitting is designed to make PEX-to-PEX connections in potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. Fittings are rated to 80 psi @ 200°F, 100 psi @ 180°F, and 160 psi @ 73.4°F.

Specs

–
PEX Size:

1/2"

3/4"

Size:

1/2" x 1/2" x 3/4"

Max Pressure (PSI):

200

Material:

Acudel

Standards Met:

NSF

Insertion Depth:

15/16"

1-1/8"

Warranty:

25 Year

Tubing Compatibility:

CPVC

PEX

Max Temp (F):

200°F

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy