Apply to be a TradeMaster!
Main product image of 1" SharkBite EvoPEX Cap (2 Pack)
Magnifying glass
Hover image to zoom

1" SharkBite EvoPEX Cap (2 Pack)

Brand:
SharkBite
SKU:
K520WP2
Rating:
(0)
Q&A:
(0)
1" SharkBite EvoPEX Cap (2 Pack)
Magnifying glass
Hover image to zoom
$12.23 each
BOX UP & SAVE 4%
$70.44 box of 6
$11.74 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Acudel
Product Highlight: Tubing Compatibility
PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
SharkBite EvoPEX End Caps are the easiest way to cap off your PEX tubing lines. With no soldering, clamps, unions or glue required, it’s as simple as inserting the pipe into the push-to-connect fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. A green indicator ring will become fully visible in four slots around the fitting to visually display that the permanent inner-diameter connection is secure. This push-to-connect fitting is designed to make PEX-to-PEX connections in potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. Fittings are rated to 80 psi @ 200°F, 100 psi @ 180°F, and 160 psi @ 73.4°F.

Specs

–
Size:

1"

Type:

Cap

Material:

Acudel

Insertion Depth:

1-5/16"

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Max Temp (F):

200°F

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy