Apply to be a TradeMaster!
Main product image of 3/4" Home Run Manifold w/ 1/2" Sharkbite Outlets (12 Outlets)
Magnifying glass
Hover image to zoom

3/4" Home Run Manifold w/ 1/2" Sharkbite Outlets (12 Outlets)

Brand:
SharkBite
SKU:
PM012SB
Rating:
(12)
Q&A:
(0)
3/4" Home Run Manifold w/ 1/2" Sharkbite Outlets (12 Outlets)
Magnifying glass
Hover image to zoom
$214.64 each
In Stock
In Stock
Get 5 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Loop Size
1/2"
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
The SharkBite Manifold with Push-To-Connect Ball Valves serves as a central control valve with individual lines for each fixture. Simply connect PEX tubing to the shutoff valve, thread the shutoff valve to the manifold outlets and run PEX tubing to the fixture.

Designed for concentrated water service areas such as bathrooms and kitchens

Reduces risk of leaks by eliminating excess connection points

Specs

–
Application:

Plumbing

Number of Outlets:

12

Loop Size:

1/2"

Inlet Size:

3/4"

Connection Type:

Push-Fit x Push-Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.58 out of 12 reviews
91% would recommend this product
4.58
out of 12 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good quality manifold

The manifold was easy to set up and install. The only issue is that the plastic intake connectors had a small drip leak when connected to the Sharkbite female connectors. I wrapped them with two wraps, then four of Teflon tape with the same resulting drip. I called SharkBite tech support at 877-700-4242 with the issue and they sent brass SharkBite connectors which arrived within a week. They were easy to replace and it solved the problem. I replaced all of my cpvc water lines with Sharkbite Pex and this was the only issue I had.
VS

Most Liked Negative Review

i would not buy this again

i have tried everything i know to try to get this thing to stop leaking. its leaking at both inlet valves and every outlet fitting. im at my wits end cuz i ripped out all my old plumbing to install this and if it didnt leak it would be an awesome product....ive bought plenty of sharkbite fittings in the past and ive never had an issue...this part was way to expensive to not work...im very disappointed
Showing 1-10 of 12 reviews

A much needed item for my project.

I needed this item to make a change over in the water line service to my bathroom project. This included two shower installations, The vanity hook up in two bathrooms plus the two toilets.
Peter P.
Albuquerque, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This company is GREAT.

Had a problem with a product and they jumped on it. It was resolved in 48 hours. I will use them as a preferred vendor. The manifold is also good...
Buyer
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and clean

This manifold was super easy to put together and worked great for running new pex lines through my house. No problem with leaks or broken materials just read the instructions amd good to go.
Nolan
Feasterville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this product

My house was built back in the mid-late 80's when the latest trend was Polybutene piping. As everyone now knows, it is no longer acceptable by US building codes. After my first major leak, being old school, I replaced all the polybutene piping in the basement with copper, but left the second-floor piping in place. It was going to be a lot of work to replumb using copper (lots of joins, cutting open walls, ceiling, etc.) Well, time has a way of slipping by and before I knew it, I had a leak in the polybutene piping on the second floor. This time I decided to use pex, but wanted to minimize the number of connections to eliminate potential leaks in the future. The best solution was to use a home run manifold and run each line to the bathroom fixtures. I have use Sharkbite products over the years and really love them, and although some users seem to have had problems with this product, I settled on the Sharkbite ¾" Home Run Manifold w/ ½" Sharkbite Outlets(12). Installation was very straight forward, and no problems with hooking it up. It worked as expected, not one leak.
Rich
Newark, Delaware
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would not buy this again

i have tried everything i know to try to get this thing to stop leaking. its leaking at both inlet valves and every outlet fitting. im at my wits end cuz i ripped out all my old plumbing to install this and if it didnt leak it would be an awesome product....ive bought plenty of sharkbite fittings in the past and ive never had an issue...this part was way to expensive to not work...im very disappointed
Merchant response
6 years ago
Hi Kim. I would strongly recommend that you reach out to Sharkbite and troubleshoot with their technicians. If they find that your manifold happens to be defective, we can file the warranty paper work and get you a replacement. Please feel free to reach out to us if you have any questions or need help as well. Our number - 888-757-4774
kim
johnson city tennessee
6 years ago
Was this review helpful to you?

Time saving product

I used this manifold to replace my 70 year old pipes, just mounted it under the house and attached the main cold and hot runs. After that, I worked through all the individual connections to the shower, sinks, and toilets. With a valve at each point, it allowed the house to have partial water service as a went through the entire replacement process. It allowed me to take my time, which is a big plus for a DIY project.
Andy
Los Angeles
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation.

I chose this manifold for the individual 1/4 turn valves and push to fit connections.Everything went together easily with no problems.
mike
Brandywine,Md.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Works great, a little trouble getting cold supply line to not leak. Would suggest product coming with sharkbite fittings for supply side also.
wvbigk
WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Worked very well for my basement finishing project.
Darmar
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again.

Re-piping my home and purchased this item to isolate different areas of the home. Was able to re pipe over several weekends by using this manifold.
Clyde
TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy