Apply to be a TradeMaster!
Main product image of 3/8" to 1" SharkBite Pro Disconnect Tool
Magnifying glass
Hover image to zoom

3/8" to 1" SharkBite Pro Disconnect Tool

Brand:
SharkBite
SKU:
PROD3810
Rating:
(3)
Q&A:
(0)
3/8" to 1" SharkBite Pro Disconnect Tool
Magnifying glass
Hover image to zoom
$60.89 each
In Stock
In Stock
Get 10 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PVC, Copper, PE-RT, HDPE, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Size
3/8", 3/4", 1", 1/2"

Description

–
Overview
One tool fitting 3/8", 1/2", 3/4", and 1" SharkBite fittings. No interchangeable jaws, face plates or screws to install or lose.

Features & Benefits:
  • Removes 3/8" - 1 " PEX, Copper, CPVC, PE-RT and HDPE pipe from SharkBite Brass Push-to-Connect Fittings.
  • Removes 1/2" and 3/4" PVC from SharkBite Brass PVC Push-to-Connect Fittings.
  • All metal construction.
  • One-handed operation.
  • Heavy-duty handle with springs for mechanical advantage.
  • Made in the USA.
  • Patent Pending.

Specs

–
Size:

3/8"

3/4"

1"

1/2"

Tubing Compatibility:

PVC

Copper

PE-RT

HDPE

CPVC

PEX

PEX Size:

3/4"

3/8"

1"

1/2"

Fitting System Compatibility:

Push Fit

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Disconnect tool

Quick easy removal of SharkBite connectors
C Cales
Wv
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's handy - but expensive

There are definitely cheaper methods of disconnecting a sharkbite, but when speed is your aim, this tool is your friend. it works very well unless you've got 2 back to sharkbites (which I've already had to walk away from since buying this tool) it won't work.
Vokey
Roswell, NM
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So easy to use

Way easier and less frustrating to use than the C clips.
smhm
Michigan
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy