Apply to be a TradeMaster!
Main product image of 3/4" SharkBite x 1" FIP Corrugated Water Softener Hose, Lead Free (24" Length)
Magnifying glass
Hover image to zoom

3/4" SharkBite x 1" FIP Corrugated Water Softener Hose, Lead Free (24" Length)

Brand:
SharkBite
SKU:
SS3086FLEX24LF
Rating:
(1)
Q&A:
(0)
3/4" SharkBite x 1" FIP Corrugated Water Softener Hose, Lead Free (24" Length)
Magnifying glass
Hover image to zoom
SS3086FLEX24LF has been discontinued
Discontinued June 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" SBM Flex Connector x 1" FIP Corrugated Water Softener Hose, (24" Length) Stainless Steel
Brand:
SharkBite
SKU:URSS3086FX24
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
CPVC, PEX, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

Flexible water heater connectors allow you to work in tight spaces and easily connect water heaters with existing pipes that don't line up. Approved for use on electric or gas water heaters with a flue vent. Innovative design reduces the need for extra joints or fittings allowing for faster install time.

  • Approved for electric and gas water heaters with flue vent.
  • Can be used as an alternative to hard piping.
  • Compatible with PEX, copper, CPVC and PE-RT pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).

Specs

Connection Type:

Push-Fit x FIP

Length:

24"

Application:

Plumbing

Length (Inches):

24"

Size:

3/4" x 1"

Material:

Stainless Steel

Type:

Corrugated

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

Copper

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3/4" to 1" Hot water tank connector

Worked wonders with a hot water tank installation put my torch on the shelf
Go Browns
Cleveland, Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?