Apply to be a TradeMaster!
Main product image of 1" Sharkbite x 1" FIP Corrugated Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom

1" Sharkbite x 1" FIP Corrugated Water Heater Connector, Lead Free (24" Length)

Brand:
SharkBite
SKU:
SS3094FLEX24LF
Rating:
(12)
Q&A:
(0)
1" Sharkbite x 1" FIP Corrugated Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom
$19.42 each
BOX UP & SAVE 10%
$105.30 box of 6
$17.55 each
In Stock
In Stock
Get 35 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1" x 1"
3/4" x 3/4"1" x 1"
Length (Inches): 
24"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX, Copper, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

–
Flexible water heater connectors allow you to work in tight spaces and easily connect water heaters with existing pipes that don't line up. Approved for use on electric or gas water heaters with a flue vent. Innovative design reduces the need for extra joints or fittings allowing for faster install time.

  • Approved for electric and gas water heaters with flue vent.
  • Can be used as an alternative to hard piping.
  • Compatible with PEX, copper, CPVC and PE-RT pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).

Specs

–
Connection Type:

Push-Fit x FIP

Length:

24"

Application:

Plumbing

Size:

1" x 1"

Length (Inches):

24"

Type:

Corrugated

Material:

Stainless Steel

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

Copper

CPVC

Lead Free:

Yes

Insertion Depth:

1-1/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length)
SKU: WHCC24-100F
Bluefin

Product Reviews

4.83 out of 12 reviews
92% would recommend this product
4.83
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quick Delivery and Good Price

The hoses worked out exactly how they were designed to do. I replaced my old water softener with a new one but updated the plumbing and connections.
VS

Most Liked Negative Review

They missed both off the washer this time

Things are great but they keep missing the washer
Showing 1-10 of 12 reviews

Great for water softener hook-up

Used to hook up my water softener and they worked great.
Gonzo
Spokane
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product quality

very good product quality
npgt
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product a real time saver in water softener installati

Water softener installation
Chris
Daytona Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product quality

Very good product quality, perfect hardness and flexibility!
npgt
florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Good to use
Sree
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They missed both off the washer this time

Things are great but they keep missing the washer
Tarif Zaman
Frederick
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

Made water softener connection simple and quick.
Pat
Orange County, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Delivery and Good Price

The hoses worked out exactly how they were designed to do. I replaced my old water softener with a new one but updated the plumbing and connections.
CJY62
Stow, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, easy to use

Used to connect a water filter to existing copper pipes.
sk
North Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this Sharkbite product, will by again!

Super fast and easy set up. Use them for my water softener installs. Affordable, just plug and play.
Aqua Viva
San Antonio TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy