Apply to be a TradeMaster!
Main product image of 3/4" SBM Flex Connector x 1" FIP Corrugated Water Softener Hose, (24" Length) Stainless Steel
Magnifying glass
Hover image to zoom

3/4" SBM Flex Connector x 1" FIP Corrugated Water Softener Hose, (24" Length) Stainless Steel

Brand:
SharkBite
SKU:
URSS3086FX24
Rating:
(0)
Q&A:
(0)
3/4" SBM Flex Connector x 1" FIP Corrugated Water Softener Hose, (24" Length) Stainless Steel
Magnifying glass
Hover image to zoom
$25.65 each
BOX UP & SAVE 8%
$283.08 box of 12
$23.59 each
In Stock
In Stock
Get 14 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
This item replaces: SS3086FLEX24LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
CPVC, PEX, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

–
Flexible water heater connectors allow you to work in tight spaces and easily connect water heaters with existing pipes that don't line up. Approved for use on electric or gas water heaters with a flue vent. Innovative design reduces the need for extra joints or fittings allowing for faster install time.

  • Approved for electric and gas water heaters with flue vent.
  • Can be used as an alternative to hard piping.
  • Compatible with PEX, copper, CPVC and PE-RT pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).

Specs

–
Connection Type:

Push-Fit x FIP

Application:

Plumbing

Length (Inches):

24"

Size:

3/4" x 1"

Type:

Corrugated

Material:

Stainless Steel

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

Copper

Lead Free:

Yes

Max Pressure (PSI):

200

Max Temp (F):

180°F

Insertion Depth:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy