Apply to be a TradeMaster!
Main product image of 1/4" x 1/2" SharkBite Reducing Coupling (Lead Free), U050LFA
Magnifying glass
Hover image to zoom

1/4" x 1/2" SharkBite Reducing Coupling (Lead Free), U050LFA

Brand:
SharkBite
SKU:
U050LFA
Rating:
(39)
Q&A:
(4)
1/4" x 1/2" SharkBite Reducing Coupling (Lead Free), U050LFA
Magnifying glass
Hover image to zoom
$11.29 each
BOX UP & SAVE 14%
$116.52 box of 12
$9.71 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/4" x 1/2", 1/2"
Product Highlight: Lead Free
Yes

Description

–
Replaces U050LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
PEX Size:

1/4"

1/2"

Insertion Depth:

15/16"

13/16"

Size:

1/4"

1/4" x 1/2"

1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.97 out of 39 reviews
100% would recommend this product
4.97
out of 39 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 39 reviews

Used for spigot connections

Re-did all of the exterior spigots so that they all a) had 3/4" PEX vs the old 1/2" copper, and b) so they were fed pre-filter. For the last 6" went back to 1/2" PEX and attached to new push-to-connect spigots.
Tyler
Uxbridge, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy fix for going from 3/4 to 1/2

Used in a hard to reach place and repaired in quick and easy
JC
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price

Fast delivery
Dale
Harveys Lake PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great!!

With the mix up in shipping, you were right on top of it . Thx's for getting the next one out quickly.
Mrs….
Lake Havasu City, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used it to but a line together
Cassie
Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find SharkBite, worked perfect

Hard to find SharkBite, Shipping was on scheduled, worked perfect for my application
Mike
Milton, Vermont
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect, will buy again

used to replumb a old house trailer, dropping down from 1/2" to 1/4" tubing.
Scott
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great for my application

I needed to temporarily (long term) connect 3/4" PEX A to 1/2" soft copper. Worked like a charm and won't do the permanent fix until one of these leaks (which may be tomorrow or never). Either way it worked great for what I needed.
Double_D
AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again

Exactly as advertised. Super fast shipping. Reasonably priced.
Allan
Charleston, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

Just as described. Quick delivery. Would order again.
Home project
Alabama
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Looking to connect new 3/4" pex to old 1/2" copper is this the correct coupling to use? Does it not matter if it is copper or pex that is being connected for these couplings to work?

Asked by Jeff 11 years ago

Add your answer

* Required Field
- Hal

Yes, it doesn't matter if it's copper or PEX. Tubing is measured on the outside diameter (OD). So half inch cooper is the same OD as half inch PEX, and that's how these fittings seal--on the OD of the tubing. Just remember to wiggle the white plastic ID support (meant for the PEX tubing) out of the fitting before inserting the cooper tubing. Hal

Was this review helpful to you?
-

Yes that fitting is what you are looking for Sent from my Verizon Wireless 4G LTE smartphone

Was this review helpful to you?

Q: I'm wondering if this could convert my 3/4" copper water main to 1" pex. My reason for doing so is to maintain a wider inside diameter to my water heater. From what iI can tell is 3/4" copper is about the same I.D. as 1" Aquapex. Maybe I'm over thinking this, but 3/4" pex seems a bit restrictive to service my entire home.

Asked by Neil 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting will allow you to connect 1" PEX to 3/4" copper, but would not be able to adapt directly to your water meter. 3/4" copper has a .75" ID, while 1" PEX has a .862" ID and 3/4" PEX has a .671" ID.

Was this review helpful to you?
-

The sharkbite fitting can be used for this conversion. They fit both copper and pex. IE 3/4" sharkbites fit both 3/4 pex and 3/4 copper. I have 3/4 pex connected to my main water supply to form a manifold, and 1/2 pex running from the manifold to all endpoints. The pressure/volume seems just fine. You might lose pressure if you convert to 1" even though you gain volume. I'm far from being a plumber but just my thoughts.

Was this review helpful to you?
-

You could use this coupler to convert from copper to pex with out a problem. As far as supply goes. As long as your pressure is good from the street you would be fine replacing your main trunks inside your home with 1” or ¾” you would probably not notice a difference between the two except in price. Most homes are run in ½ pex with a 3/4” trunk. 1” would be overkill in my opinion. If your pressure is not good you can add booster pumps and reservoirs. PEX is the future of plumbing especially with the copper prices rising and theft. Hope this helps..

Was this review helpful to you?

Q: Is there a Shark Bite fitting that will fit over a 3/4 Galvinized pipe and convert to 3/4 copper?

Asked by Tom 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need to use a threaded SharkBite fitting to connect to threads on the galvanized pipe. The copper could connect to the SharkBite portion of the fitting.

Was this review helpful to you?
- Another PexSupply Customer

In short, no. Galvanized pipe isn't generally uniform enough for Shark Bites and you need to use a dielectric union to avoid galvanic corrosion. Sent from my iPad

Was this review helpful to you?

Q: how do i check to see what size tubing this will fit

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part will fit 1" copper, PEX, or CPVC on one side and 3/4" copper, PEX, or CPVC on the other side.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy