Apply to be a TradeMaster!
Main product image of 1" Sharkbite In-Line Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Sharkbite In-Line Check Valve (Lead Free)

Brand:
SharkBite
SKU:
U2020-0000LF
Rating:
(5)
Q&A:
(0)
1" Sharkbite In-Line Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$61.78 each
In Stock
In Stock
Get 9 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–
General purpose, spring-loaded check valve prevents the reverse flow of water. Innovative push-to-connect design makes for quick and easy installation on PEX, copper, CPVC, PE-RT and SDR-9 HDPE lines. Can be installed horizontally or vertically. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed horizontally or vertically.
  • Rated for 150 psi and 200°F (93°C).

Specs

–
Size:

1"

Max Temp (F):

210°F

Lead Free:

Yes

Max Pressure (PSI):

400

Insertion Depth:

1-5/16"

Material:

Brass

Cracking Pressure:

2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Clamp (25/bag)
SKU: PXCL100
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Really fast turnaround

Installation of sharkbite fitting was east-peasey, quick repair in a cold day. Kudoes to your company for such great prices, service, the whole nine yards, a pleasure
Jimbo
Baltimore Md
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always Great Service

SupplyHouse is always easy to purchase from, always quick shipping and Great Prices
John
Buffalo, N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works great

Plumber installed the check valve without any issues and it works great
Victor
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Easy install .works in all positions
CB
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and easy to install.

Ordered, shipped, and delivered easily. Received inn three days, and installed in a snap. SupplyHouse is a great place to do business.
Zderby
Summertown, TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy