Apply to be a TradeMaster!
Main product image of 1/4" SharkBite x 3/4" Garden Hose Nut 90-Degree Elbow (Lead Free), U2276LFA
Magnifying glass
Hover image to zoom

1/4" SharkBite x 3/4" Garden Hose Nut 90-Degree Elbow (Lead Free), U2276LFA

Brand:
SharkBite
SKU:
U2276LFA
Rating:
(1)
Q&A:
(1)
1/4" SharkBite x 3/4" Garden Hose Nut 90-Degree Elbow (Lead Free), U2276LFA
Magnifying glass
Hover image to zoom
$12.73 each
BOX UP & SAVE 6%
$71.82 box of 6
$11.97 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/4" x 3/4", 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
Replaces U2276LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Fitting System Compatibility:

Push Fit

Application:

Plumbing

Size:

1/4"

1/4" x 3/4"

3/4"

Warranty:

25 Year

Max Pressure (PSI):

200

Lead Free:

Yes

Standards Met:

NSF

Material:

Brass

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Max Temp (F):

200°F

PEX Size:

1/4"

Insertion Depth:

13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

The only place that had it
El magnifico
Blanchard ok
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is a typical application for this product?

Asked by Comegetme 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The typical application for this product is for hooking up Pex or PVC to a hose bib.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy