Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Sharkbite Reducing 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/8" Sharkbite Reducing 90° Elbow (Lead Free)

Brand:
SharkBite
SKU:
U272LF
Rating:
(2)
Q&A:
(1)
1/2" x 3/8" Sharkbite Reducing 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
U272LF has been discontinued
Discontinued April 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 3/8" SharkBite Reducing 90-Degree Elbow (Lead Free), U272LFA
Brand:
SharkBite
SKU:U272LFA
(2)
Order by today, receive 74 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2", 3/8", 1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Lead Free, Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

1/2"

3/8"

1/2" x 3/8"

Material:

Brass

PEX Size:

1/2"

3/8"

Insertion Depth:

15/16"

Application:

Heating

Max Pressure (PSI):

200

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Max Temp (F):

200°F

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
PEX Size
Application
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1/2" x 3/8" Sharkbite Reducing 90° Elbow (Lead Free)
1/2" x 3/8" Sharkbite Reducing 90° Elbow (Lead Free)
SKU: U272LF
(2)
1/2"
3/8"
1/2" x 3/8"
Brass
1/2"
3/8"
Heating
200
3/8" x 1/2"
Brass
1/2"
3/8"
Plumbing
Heating
150

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The only place in Hampton Roads that had this part

I went from store to store to store and no one stocked the item. It could be ordered for an additional fee. SupplyHouse.com had it and delivered it within 48 hours at no additional cost.
Old Plumber
Newport News
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

good product good service and very fast, very happy with my purchase. thank you
primero
Lake Worth, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use a shark bite connector on soft copper ??? I am installing a water line to my kitchen sink from the hot water heater, and have no other choice but to use the rolled soft copper.

Asked by Pat 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SharkBite push-fit fittings may be connected with copper L, K and M pipe, schedule 40 CPVC and PEX A, B and C in any combination. With soft copper, it is recommended to incorporate a straight run of tubing for a few inches immediately after the fitting.

Was this review helpful to you?