Apply to be a TradeMaster!
Main product image of 1/4" Sharkbite x 3/8" MIP Reducing Dishwasher 90° Elbow Lead Free
Magnifying glass
Hover image to zoom

1/4" Sharkbite x 3/8" MIP Reducing Dishwasher 90° Elbow Lead Free

Brand:
SharkBite
SKU:
U276LF
Rating:
(1)
Q&A:
(0)
1/4" Sharkbite x 3/8" MIP Reducing Dishwasher 90° Elbow Lead Free
Magnifying glass
Hover image to zoom
U276LF has been discontinued
Discontinued April 24, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" SharkBite x 3/8" MIP Reducing Dishwasher 90-Degree Elbow Lead Free, U276LFA
Brand:
SharkBite
SKU:U276LFA
(1)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4" x 5/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Lead free, designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Application:

Plumbing

Size:

1/4" x 5/8"

PEX Size:

1/4"

Thread Size:

3/8"

Thread Type:

Male

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Warranty:

25 Year

Insertion Depth:

13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always perfect

Used this for installing an ice maker, and it was the perfect solution. As always, shipping was fast and the sharkbite was awesome!
Snowman
Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?