Apply to be a TradeMaster!
Main product image of 3/8" SharkBite x 1/2" FNPT Drop Ear Reducing Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/8" SharkBite x 1/2" FNPT Drop Ear Reducing Elbow (Lead Free)

Brand:
SharkBite
SKU:
U332LF
Rating:
(11)
Q&A:
(2)
3/8" SharkBite x 1/2" FNPT Drop Ear Reducing Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$10.37 each
BOX UP & SAVE 11%
$55.14 box of 6
$9.19 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes

Description

–
Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

3/8" x 1/2"

PEX Size:

3/8"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Thread Type:

Female

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Max Temp (F):

200°F

Thread Size:

1/2"

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sharkbite Quick-Release Pliers
SKU: 77050
Mill-Rose

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Would buy again

As specified
Atsea
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

We are a construction Plumbing firm. We utilize only type A pex on systems and copper where we build shower valves. In the past few years the lead free stub out 90's have become unreliably solderable and the tankless stub outs crazy expensive. These products have solved both of the problems as well as making conversion from pex to copper/cpvc a breeze.
Mark the plumber
Santa Maria Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

We are a construction Plumbing firm. We utilize only type A pex on systems and copper where we build shower valves. In the past few years the lead free stub out 90's have become unreliably solderable and the tankless stub outs crazy expensive. These products have solved both of the problems as well as making conversion from pex to copper/cpvc a breeze
Mark the Plumber
Santa Maria Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

more expensive than copper but faster installation, better freeze protection.
House Mouse
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

I use these mainly for showers and washing machines because of the tabs on them.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Almost to Easy

The extra cost is made up in time savings.
Catish
Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works fine, good price,

works, good price, excellent delivery
Neal
IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product easy to use

ease of installion
Tom
Cottonwood Falls, Ks.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very convenient, no leaks

It is easy to use and saves a lot of time and money.
Aj
Pensacola, Fl
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Well made and easy to install
Neophyte plumber
Alexandria, VA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What product screws into this for a Koehler tub spout"

Asked by Chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

1/2" male threaded adapter. NPT size

Was this review helpful to you?

Q: WHAT CAN GO WRONG WITH FITTINGS AFTER FIVE YEARS.DO THE O RINGS DRY OUT?

Asked by DEREK 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a proven product and has not had issues with the o-rings drying out.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy