
| Application: | Plumbing |
|---|---|
| Size: | 1/4" x 1/2" |
| Thread Size: | 1/2" |
| Thread Type: | Female |
| Standards Met: | NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | PEX OD Controlled Copper CPVC |
| PEX Size: | 1/4" |
| Warranty: | 25 Year |
| Insertion Depth: | 13/16" |
https://www.supplyhouse.com/Cash-Acme-23388-Faucet-Kit-w-Straight-Stop that maybe what you need, if not you would need a reducer.