Lead Free 1" SharkBite x 1" FNPT Ball Valve
| Thread Type: | Female |
|---|---|
| Application: | Heating Plumbing |
| Connection Type: | Push-Fit x FNPT |
| Tubing Compatibility: | CPVC OD Controlled Copper PEX |
| Fitting System Compatibility: | Push Fit |
| Size: | 1" |
| Material: | Brass |
| Standards Met: | NSF ASTM F1960 ASTM F877 |
| Lead Free: | Yes |
| Max Temp (F): | 200°F |
| Max Pressure (PSI): | 200 |
| Insertion Depth: | 1-5/16" |
| Port Type: | Full Port |
| Connection Method: | Push-Fit |
| Warranty: | 25 Year |