Apply to be a TradeMaster!
Main product image of 1/2" Push-to-Connect x 1/2" FNPT Adapter SharkBite Max, Quarter-Turn Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Push-to-Connect x 1/2" FNPT Adapter SharkBite Max, Quarter-Turn Ball Valve (Lead Free)

Brand:
SharkBite
SKU:
UR22182
Rating:
(0)
Q&A:
(0)
1/2" Push-to-Connect x 1/2" FNPT Adapter SharkBite Max, Quarter-Turn Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$20.87 each
BOX UP & SAVE 8%
$115.20 box of 6
$19.20 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"
1/2"3/4"1"

This item replaces: 22182-0000LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Push-Fit x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Description

–
SharkBite Max ball valves with FNPT connectors have an innovative push-to-connect design that makes for quick and easy installations, and allows for transition from a FNPT threaded end to a PEX, copper, CPVC, PE-RT or SDR-9 HDPE pipe, without a need for soldering, clamps, glue or unions. They can even be rotated after install for easier installation in tight spaces.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Approvals & Listings
  • ASME A112.4.14/CSA B125.14
  • NSF/ANSI 14
  • NSF/ANSI/CAN 61
  • NSF/ANSI/CAN 372

Specs

–
Size:

1/2"

Max Pressure (PSI):

250

Connection Method:

Push-Fit

Connection Type:

Push-Fit x FNPT

Thread Type:

Female

Material:

Brass

Application:

Heating

Plumbing

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Standards Met:

ASTM F1960

ASTM F877

NSF

Max Temp (F):

200°F

Insertion Depth:

1-1/4"

Port Type:

Full Port

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Thread Type
Material
1/2"
Push-Fit
Push-Fit x FNPT
Female
Brass
1/2"
Push-Fit
Push-Fit x FNPT
Female
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy