Apply to be a TradeMaster!
Main product image of 3/4" Sharkbite Max Residential Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sharkbite Max Residential Water Hammer Arrestor (Lead Free)

Brand:
SharkBite
SKU:
UR22632
Rating:
(0)
Q&A:
(0)
3/4" Sharkbite Max Residential Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom
$47.55 each
In Stock
In Stock
Get 4 Mon, Oct 12
Order by today, receive Monday
Size: 
3/4"

This item replaces: 22632LF, 22632

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
Provides maintenance-free, continuous protection against water hammer. Can be positioned vertically or horizontally. Innovative push-to-connect design makes for quick and easy installation, even on wet pipe. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion force compared to SharkBite 1st Generation fittings.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 180°F and 200 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.

Specs

–
Application:

Plumbing

Size:

3/4"

Warranty:

25 Year

Material:

Brass

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

PEX Size:

3/4"

Temperature Range:

-40° to 212°F

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy