The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" SharkBite Max Ball Valve with Drain and Mounting Bracket, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom

3/4" SharkBite Max Ball Valve with Drain and Mounting Bracket, Quarter-Turn (Lead Free)

Brand:
SharkBite
SKU:
UR24616
Rating:
(0)
Q&A:
(0)
3/4" SharkBite Max Ball Valve with Drain and Mounting Bracket, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom
$28.70 each
In Stock
In Stock
Get 25 Tomorrow, Sep 1
Order by 6PM, receive Tomorrow

This item replaces: 22305-0000LF, 24616-0000LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Description

SharkBite Max ball valves with mounting tabs feature a drain / vent that allows for water to be drained from the line if needed and a mounting tab for stability when attaching the plumbing fixture to other surfaces. Compatible with PEX, copper, CPVC, PE-RT and HDPE SDR-9 pipe. Innovative push-to-connect design makes for quick and easy installation. Faster install time and ease of use reduces installation errors.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Approvals & Listings
  • ASME A112.4.14/CSA B125.14
  • NSF/ANSI 14
  • NSF/ANSI/CAN 61
  • NSF/ANSI/CAN 372

Specs

Size:

3/4"

Connection Type:

Push-Fit x Push-Fit

Connection Method:

Push-Fit

Max Pressure (PSI):

250

Material:

Brass

Application:

Plumbing

Heating

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Includes:

Mounting Bracket

Max Temp (F):

200°F

Features:

Bleeder

Port Type:

Full Port

Lead Free:

Yes

Insertion Depth:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy