Apply to be a TradeMaster!
Main product image of 1" SharkBite Max Ball Valve with Drain and Mounting Bracket (Lead Free)
Magnifying glass
Hover image to zoom

1" SharkBite Max Ball Valve with Drain and Mounting Bracket (Lead Free)

Brand:
SharkBite
SKU:
UR24617
Rating:
(0)
Q&A:
(0)
1" SharkBite Max Ball Valve with Drain and Mounting Bracket (Lead Free)
Magnifying glass
Hover image to zoom
$39.82 each
In Stock
In Stock
Get 2 Fri, Nov 20
Order by today, receive Friday
This item replaces: 24617-0000LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
SharkBite Max ball valves with mounting tabs feature a drain/vent that allows for water to be drained from the line if needed and a mounting tab for stability when attaching the plumbing fixture to other surfaces. Compatible with PEX, copper, CPVC, PE-RT and HDPE SDR-9 pipe. Innovative push-to-connect design makes for quick and easy installation. Faster install time and ease of use reduces installation errors.

Features:
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy