Shop Resideo Sale
Main product image of 1/2" Sharkbite Max x 1/2" Sharkbite Max x 3/8" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite Max x 1/2" Sharkbite Max x 3/8" Compression Tee Stop (Lead Free)

Brand:
SharkBite
SKU:
UR24984A
Rating:
(0)
Q&A:
(0)
1/2" Sharkbite Max x 1/2" Sharkbite Max x 3/8" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom
$23.48 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Specification Sheet

This item replaces: 24984, UR24984

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 3/8"
Product Highlight: Tubing Compatibility
CPVC, Copper, CTS, PEX, PE-RT
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"

Description

–

SharkBite Max service stop allows you to add a new line to a fixture by tapping into a 1/2 in. or 3/4 in. pipe. Featuring a quarter-turn full-port brass valve that allows for easy on/off control of the supply line. Innovative push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.


Features:

  • Ideal for adding supply lines to fixtures and appliances such as dishwashers, humidifiers and ice makers.
  • Sleek chrome finish for an attractive appearance.
  • Quarter-turn full-port brass ball valve.
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Rated to 160°F and 125 psi.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).

Specs

–
Tubing Compatibility:

CPVC

Copper

CTS

PEX

PE-RT

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

15/16"

Inlet Size:

1/2"

Application:

Plumbing

Outlet Size:

3/8"

Size:

1/2" x 1/2" x 3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy