The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Sharkbite Max x 3/4" Sharkbite Max x 1/4" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sharkbite Max x 3/4" Sharkbite Max x 1/4" Compression Tee Stop (Lead Free)

Brand:
SharkBite
SKU:
UR24985
Rating:
(2)
Q&A:
(0)
3/4" Sharkbite Max x 3/4" Sharkbite Max x 1/4" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom
UR24985 has been discontinued
Discontinued June 26, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" Sharkbite Max x 3/4" Sharkbite Max x 1/4" Compression Tee Stop (Lead Free)
Brand:
SharkBite
SKU:UR24985A
(1)
Order by today, receive 257 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 3/4" x 1/4"
Product Highlight: Tubing Compatibility
PE-RT, CTS, CPVC, Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Lead Free
Yes

Description

SharkBite Max service stop allows you to add a new line to a fixture by tapping into a 1/2 in. or 3/4 in. pipe. Featuring a quarter-turn full-port brass valve that allows for easy on/off control of the supply line. Innovative push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.


Features:

  • Ideal for adding supply lines to fixtures and appliances such as dishwashers, humidifiers and ice makers.
  • Sleek chrome finish for an attractive appearance.
  • Quarter-turn full-port brass ball valve.
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Rated to 160°F and 125 psi.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).

Specs

Application:

Plumbing

Inlet Size:

3/4"

Size:

3/4" x 3/4" x 1/4"

Outlet Size:

1/4"

Tubing Compatibility:

PE-RT

CTS

CPVC

Copper

PEX

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Saved my bacon

Checked all the local big box hardware stores and they said this part was no longer stocked. I needed it. It fit perfectly and if I need another like it, I k ow where to get it.
Jay
Baltimore
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So easy to install

I used this to replace an old saddle valve that supplied water to my refrigerator. I was a little apprehensive since I'm no plumber, but this was one of the easiest home improvement projects I've ever done. The shark bite product went on flawlessljyst as advertised.
FG
Lone Tree, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?