Shop Resideo Sale
Main product image of 3/4" SharkBite x 3/4" MNPT 90-Degree Elbow (Lead Free), UR286A
Magnifying glass
Hover image to zoom

3/4" SharkBite x 3/4" MNPT 90-Degree Elbow (Lead Free), UR286A

Brand:
SharkBite
SKU:
UR286A
Rating:
(13)
Q&A:
(0)
3/4" SharkBite x 3/4" MNPT 90-Degree Elbow (Lead Free), UR286A
Magnifying glass
Hover image to zoom
$10.41 each
BOX UP & SAVE 5%
$118.80 box of 12
$9.90 each
In Stock
In Stock
Get 396 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, OD Controlled Copper, CPVC
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Warranty
25 Year Warranty

Description

–
Replaces U286LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Lead Free, designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Tubing Compatibility:

PEX

OD Controlled Copper

CPVC

Material:

Brass

Max Temp (F):

200°F

Thread Size:

3/4"

Warranty:

25 Year

Application:

Plumbing

Heating

Insertion Depth:

1-1/8"

Thread Type:

Male

Standards Met:

NSF

Lead Free:

Yes

Max Pressure (PSI):

200

PEX Size:

3/4"

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

what i needed

these are hard to come by locally and even further away like hdx; the price is right, delivery is prompt
granddanois
san jose
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is an elbow and it works well.

Needed an elbow to get me out of a jam with my water heater and for some reason, this configuration was hard to find outside of high-priced plumbing suppliers. Glad I found this site.
Jonathan
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again.

Used in a tight space where a person shot a hole in his water line. Good shot, he hit it right in the middle, though I don't think that was what he was aiming for.
Troubleshooter
Arivaca, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

This item was used to connect a water softener to the main entry water line. I recommend this item to anymore looking to connect a water softener.
Fred
Fishkill, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes l would purchase Sharkbite fittings again.

The Tankless water heater project went so well and effortless with the Sharkbait fittings. I did a lot of air pressure work before l retired and put a lot of brass and galvanized pipes together. These Sharkbite fittings were a lot easier to put together and faster than wrenching pipe fittings like l used to do. And the BIG SURPRISE WAS, THERE WERE NO LEAKS. Price compared to using brass fittings about even, just easier to work with.
Dino
Yuba City, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part Worked

Fast delivery. Thank you.
mike
East Norriton, Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

This is a very useful fitting for tight situations! I wouldn't want to be caught without one.
Lee
Salt Lake City
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

This fitting worked as expected with no leaks the first time. I think pipe preparation was critical to the success of any shark bite fitting.
Tom B
Oakland, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Nobody in a 50 mile radius had this part. I went to 4 local plumbing supply houses and they told me we don't carry that part, but we can make something up that would work.
Rick
Cleveland TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shark Bite

Made life a whole lot easier to hook up new pressure pump system.
Jeff
kentucky
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy