Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite Max Ball Valve x 3/4" FIP Stainless Steel Braided Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

1/2" Sharkbite Max Ball Valve x 3/4" FIP Stainless Steel Braided Water Heater Connector, Lead Free (18" Length)

Brand:
SharkBite
SKU:
UR3068FX18BV
Rating:
(0)
Q&A:
(0)
1/2" Sharkbite Max Ball Valve x 3/4" FIP Stainless Steel Braided Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$36.53 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday

This item replaces: WHCB18BV-050PF-075F, U3068FLEX18BVLF, U3068FLEX18BV

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

–
SharkBite Max flexible water heater connectors with ball valves allow you to work in tight spaces and easily connect water heaters with existing pipes that don't line up. Integrated ball valve allows the water heater supply to be shut off. Approved for use on electric or gas water heaters with a flue vent. Innovative design reduces the need for extra joints or fittings allowing for faster install time.

Product Features
  • Fastest way to install a water heater with PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • Fitting body is high-performance DZR lead-free brass.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 140°F and 200 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Approvals & Listings
  • ASME A112.18.6/CSA B125.6
  • ASME A112.4.14/CSA B125.14*(189)
  • NSF/ANSI 14
  • NSF/ANSI/CAN 61
  • NSF/ANSI/CAN 372
  • *Ball Valve

Specs

–
Connection Type:

Push-Fit x FIP

Length:

18"

Application:

Plumbing

Length (Inches):

18"

Size:

1/2" x 3/4"

Type:

Braided

Material:

Stainless Steel

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Insertion Depth:

1-1/4"

Max Temp (F):

140°F

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy