The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (12" Length)
Magnifying glass
Hover image to zoom

3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (12" Length)

Brand:
SharkBite
SKU:
UR3088FX12
Rating:
(0)
Q&A:
(0)
3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (12" Length)
Magnifying glass
Hover image to zoom
$16.05 each
BOX UP & SAVE 8%
$177.24 box of 12
$14.77 each
In Stock
In Stock
Get 48 Tue, Sep 1
Order by today, receive Tuesday

This item replaces: U3088FLEX12, U3088FLEX12LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

SharkBite Max braided flexible water heater connector allows you to work in tight spaces and easily connect a water heater with existing pipes that don't line up. Our braided water heater supply lines are approved for use on electric or gas water heaters with a flue vent. Rely on SharkBite Max innovative push-to-connect water heater hose design to reduce extra joints or fittings, allowing for faster install time.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 140°F and 200 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Common Applications
  • Water heater installation
  • Gas water heater installation
  • Tankless water heater installation
  • Specs

    Connection Type:

    Push-Fit x FIP

    Length:

    12"

    Application:

    Plumbing

    Material:

    Stainless Steel

    Type:

    Braided

    PEX Size:

    3/4"

    Size:

    3/4"

    Thread Type:

    Female

    Warranty:

    25 Year

    Standards Met:

    NSF

    Fitting System Compatibility:

    Push Fit

    Tubing Compatibility:

    OD Controlled Copper

    PEX

    CPVC

    Insertion Depth:

    1-1/8"

    Max Pressure (PSI):

    200

    Max Temp (F):

    140°F

    Length (Inches):

    12"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Connection Type
    Length
    Application
    Material
    Type
    CURRENT ITEM
    Product Image of 3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (12" Length)
    3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (12" Length)
    SKU: UR3088FX12
    Push-Fit x FIP
    12"
    Plumbing
    Stainless Steel
    Braided

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy