Apply to be a TradeMaster!
Main product image of 3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)

Brand:
SharkBite
SKU:
UR3088FX18
Rating:
(3)
Q&A:
(0)
3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$18.30 each
BOX UP & SAVE 8%
$202.08 box of 12
$16.84 each
In Stock
In Stock
Get 161 Tue, Sep 29
Order by today, receive Tuesday

This item replaces: U3088FLEX18LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX, OD Controlled Copper, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

–
SharkBite Max braided flexible water heater connector allows you to work in tight spaces and easily connect a water heater with existing pipes that don't line up. Our braided water heater supply lines are approved for use on electric or gas water heaters with a flue vent. Rely on SharkBite Max innovative push-to-connect water heater hose design to reduce extra joints or fittings, allowing for faster install time.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 140°F and 200 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Common Applications
  • Water heater installation
  • Gas water heater installation
  • Tankless water heater installation

Specs

–
Connection Type:

Push-Fit x FIP

Length:

18"

Application:

Plumbing

Length (Inches):

18"

Material:

Stainless Steel

Size:

3/4"

PEX Size:

3/4"

Type:

Braided

Thread Type:

Female

Warranty:

5 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

OD Controlled Copper

CPVC

Lead Free:

Yes

Insertion Depth:

1-1/8"

Max Temp (F):

140°F

Max Pressure (PSI):

200

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Length
Application
Length (Inches)
Material
CURRENT ITEM
Product Image of 3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)
3/4" SharkBite Max X 3/4" FIP Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)
SKU: UR3088FX18
(3)
Push-Fit x FIP
18"
Plumbing
18"
Stainless Steel

You May Also Need

Sharkbite Quick-Release Pliers
SKU: 77050
Mill-Rose

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes i bought a pare

awesome
jim
durango co
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed 2 - love the bend-give in push connection

Installed 2 - love the bend-give in push connection.
HomeDoer
Columbia, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, lousy customer support

These braided connectors always do a great job. I routinely bought from SupplyHouse, but unfortunately these products that were supposed to arrive the next day were "rescheduled" and I needed to find another source. Items arrived on day two, too late for the job. Would have been nice if SupplyHouse customer service would have at least responded to my email inquiry I sent when UPS listed the items as "rescheduled" for a later date.
Joe
MidAtlantic
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy