Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" SharkBite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free), UR335A
Magnifying glass
Hover image to zoom

1/2" x 1/2" SharkBite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free), UR335A

Brand:
SharkBite
SKU:
UR335A
Rating:
(5)
Q&A:
(0)
1/2" x 1/2" SharkBite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free), UR335A
Magnifying glass
Hover image to zoom
$9.01 each
BOX UP & SAVE 8%
$49.74 box of 6
$8.29 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, OD Controlled Copper, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Thread Type
Female Thread Type

Description

–
Replaces U335LF

This is a 1/2" x 1/2" Sharkbite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free) manufactured by SharkBite.

Specs

–
Application:

Heating

Plumbing

Material:

Brass

Thread Type:

Female

Fitting System Compatibility:

Push Fit

Thread Size:

1/2"

Tubing Compatibility:

PEX

OD Controlled Copper

CPVC

Max Temp (F):

200°F

Max Pressure (PSI):

200

PEX Size:

1/2"

Insertion Depth:

15/16"

Standards Met:

NSF

Lead Free:

Yes

Warranty:

25 Year

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Worked well in a complicated connection.

I normally would use a Pex or sweat connection for anything hidden, but this was nice for a tight area, and it worked well.
Al
Telfoed, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is the place that has what you need.

Supply house was the only place that carried this style of fitting. My local big box stores did.
Carl
Willow Street, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These are perfect for sink supply lines fed through the floor. They are not very common. I was so pleased to find this item for a kitchen expansion project where I didn't have access to plumb through the wall.
brad
GA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick installation

great addition to sharkbite family. take time to review other sharkbite products it will save you some time and a lot of money if you are a DIY.
tcms
vandergrift, pa
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great.

I've never seen this style drop ear in cast iron or PVC. It's perfect for directing pipe through a wall with a stud installed flat against it, such as installing a garden spigot.
[@]
Ozona, TX
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy