Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" x 1/2" SharkBite Max Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 1/2" SharkBite Max Slip Tee (Lead Free)

Brand:
SharkBite
SKU:
UR3362
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" x 1/2" SharkBite Max Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom
UR3362 has been discontinued
Discontinued April 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 1/2" x 1/2" SharkBite Max Slip Tee (Lead Free), UR3362A
Brand:
SharkBite
SKU:UR3362A
(0)
Order by today, receive 7 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Material
Brass

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

1/2" SB x 1/2" SB x 1/2 SB Slip Tee

Slip fittings simplify repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair.

Note: Slip End Only Suitable for Copper and CPVC

Specs

Size:

1/2"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Application:

Heating

Plumbing

Warranty:

25 Year

Standards Met:

NSF

Tubing Compatibility:

OD Controlled Copper

CPVC

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need