Apply to be a TradeMaster!
1/2" x 1/2" x 1/2" SharkBite Max Slip Tee (Lead Free), UR3362A

1/2" x 1/2" x 1/2" SharkBite Max Slip Tee (Lead Free), UR3362A

Brand:
SharkBite
SKU:
UR3362A
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" x 1/2" SharkBite Max Slip Tee (Lead Free), UR3362A
$14.09 each
BOX UP & SAVE 8%
$77.82 box of 6
$12.97 each
In Stock
In Stock
Get 6 Mon, Sep 21
Order by 6PM, receive Monday
Size
1/2"

This item replaces: UR3362

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper

Description

Replaces UR3362

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

1/2" SB x 1/2" SB x 1/2 SB Slip Tee

Slip fittings simplify repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair.

Note: Slip End Only Suitable for Copper and CPVC

Specs

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Size:

1/2"

Tubing Compatibility:

CPVC

OD Controlled Copper

Application:

Heating

Plumbing

Insertion Depth:

15/16"

Max Pressure (PSI):

200

Material:

Brass

Standards Met:

NSF

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy