Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" SharkBite Max FNPT Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" SharkBite Max FNPT Drop Ear Elbow (Lead Free)

Brand:
SharkBite
SKU:
UR340
Rating:
(0)
Q&A:
(0)
3/4" x 3/4" SharkBite Max FNPT Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
UR340 has been discontinued
Discontinued April 22, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 3/4" SharkBite Max FNPT Drop Ear Elbow (Lead Free), UR340A
Brand:
SharkBite
SKU:UR340A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes

Description

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

Size:

3/4"

Lead Free:

Yes

Material:

Brass

PEX Size:

3/4"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Thread Type:

Female

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Max Temp (F):

200°F

Thread Size:

3/4"

Insertion Depth:

1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Lead Free
PEX Size
Max Pressure (PSI)
Standards Met
3/4"
Yes
3/4"
150
ASSE 1061
NSF 61
NSF 372

You May Also Need