Apply to be a TradeMaster!
Main product image of 1/2" SB x 1/2" SB x 1/2" FNPT Female Center SharkBite Slip Tee (Lead Free), UR3482A
Magnifying glass
Hover image to zoom

1/2" SB x 1/2" SB x 1/2" FNPT Female Center SharkBite Slip Tee (Lead Free), UR3482A

Brand:
SharkBite
SKU:
UR3482A
Rating:
(5)
Q&A:
(1)
1/2" SB x 1/2" SB x 1/2" FNPT Female Center SharkBite Slip Tee (Lead Free), UR3482A
Magnifying glass
Hover image to zoom
$18.57 each
BOX UP & SAVE 7%
$103.68 box of 6
$17.28 each
In Stock
In Stock
Get 2 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC

Description

–
Replaces U3482LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

1/2" SB x 1/2" SB x 1/2" FNPT Female Center Slip Tee

Slip fittings simplify repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair.

Note: Slip End Only Suitable for Copper and CPVC

Specs

–
Size:

1/2"

Fitting System Compatibility:

Push Fit

Insertion Depth:

15/16"

Tubing Compatibility:

OD Controlled Copper

CPVC

Standards Met:

NSF

Max Pressure (PSI):

200

Application:

Heating

Plumbing

Max Temp (F):

200°F

Thread Type:

Female

Lead Free:

Yes

Thread Size:

1/2"

Warranty:

25 Year

Material:

Brass

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Quick And Easy

1/2" Sharkbite slip tee worked slick. No water leaks.
JJ
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

we use your products in our business to help our customers whatever their needs are.
tater
63670
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SHARKBITE WORKS

YOU DON'T HAVE TO BE A PLUMBER TO INSTALL THIS PIECE .
CHARLES481
NEW YORK
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No solder!

How easy was this to install! Measure twice, cut once, slide the pipes in, you're done! No leaks!
Andy
Nebraska
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite 1/2 x 1/2 x 1/2 FNPT

We currently use these in our field installations of our products. Found no other that works as well. We use with PEX tubing.
TMA
Malvern, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: All of these products I see on your say "for copper only". Is there a variation that will work on my cpvc pipe?

Asked by dhillsjohn 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The slip end of SharkBite slip tees should only be used with copper, but any standard SharkBite fitting port is compatible with copper, PEX, or CPVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy