The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" x 3/4" x 3/4" SharkBite Max FNPT Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 3/4" SharkBite Max FNPT Slip Tee (Lead Free)

Brand:
SharkBite
SKU:
UR3486
Rating:
(0)
Q&A:
(0)
3/4" x 3/4" x 3/4" SharkBite Max FNPT Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom
UR3486 has been discontinued
Discontinued April 24, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 3/4" x 3/4" SharkBite Max FNPT Slip Tee (Lead Free), UR3486A
Brand:
SharkBite
SKU:UR3486A
(0)
Order by today, receive 8 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 3/4"
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

3/4" SB x 3/4" SB x 3/4" FNPT Female Center Slip Tee

Slip fittings simplify repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair.

Note: Slip End Only Suitable for Copper and CPVC

Specs

Size:

3/4" x 3/4"

Thread Size:

3/4"

Thread Type:

Female

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Application:

Heating

Plumbing

Warranty:

25 Year

Standards Met:

NSF

Tubing Compatibility:

CPVC

OD Controlled Copper

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need