Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 3/4" Sharkbite Max Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 3/4" Sharkbite Max Tee (Lead Free)

Brand:
SharkBite
SKU:
UR370
Rating:
(2)
Q&A:
(0)
3/4" x 3/4" x 3/4" Sharkbite Max Tee (Lead Free)
Magnifying glass
Hover image to zoom
UR370 has been discontinued
Discontinued May 5, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 3/4" x 3/4" SharkBite Max Tee (Lead Free), UR370A
Brand:
SharkBite
SKU:UR370A
(2)
Order by today, receive 212 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Max tees are used to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe of the same size. Max brass tees offer the versatility to be permanently installed or provide a temporary fix while you work. SharkBite Max push-to-connect brass tees are ideal for working in tight spaces and can be leveraged wherever repairs are needed.

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

Size:

3/4" x 3/4"

Lead Free:

Yes

Material:

Brass

PEX Size:

3/4"

Insertion Depth:

1-1/8"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
PEX Size
Application
CURRENT ITEM
Product Image of 3/4" x 3/4" x 3/4" Sharkbite Max Tee (Lead Free)
3/4" x 3/4" x 3/4" Sharkbite Max Tee (Lead Free)
SKU: UR370
(2)
3/4" x 3/4"
Yes
Brass
3/4"
Heating
3/4"
Yes
Brass
3/4"
Plumbing
Heating

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

These worked great for quick repair and were much easier to install than the older style.
Geo
VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Eureka!!

This company was a life saver. We could not locate one this size anywhere. Super fast delivery!! Thank you.
Happy customer
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?