Apply to be a TradeMaster!
3/4" x 3/4" x 1/2" x 1/2" SharkBite Max Brass Cross Tee (Lead Free), UR380A

3/4" x 3/4" x 1/2" x 1/2" SharkBite Max Brass Cross Tee (Lead Free), UR380A

Brand:
SharkBite
SKU:
UR380A
Rating:
(0)
Q&A:
(0)
3/4" x 3/4" x 1/2" x 1/2" SharkBite Max Brass Cross Tee (Lead Free), UR380A
$19.38 each
BOX UP & SAVE 8%
$106.98 box of 6
$17.83 each
In Stock
In Stock
Get 4 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 3/4" x1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

SharkBite Max cross tee is designed to connect two different sizes of pipe to the same fitting. Compatible with PEX, copper, CPVC, PE-RT and HDPE SDR-9, the Max cross tee is versatile and easy to use . Able to rotate after assembly, the Max cross tee is ideal for working in tight spaces.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.

Specs

Product Type:

Tee

Lead Free:

Yes

PEX Size:

3/4"

Material:

Brass

Size:

3/4" x 3/4" x1/2" x 1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy