Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" SharkBite Max Polybutylene Conversion Coupling (Lead Free), UR4008A
Magnifying glass
Hover image to zoom

1/2" x 1/2" SharkBite Max Polybutylene Conversion Coupling (Lead Free), UR4008A

Brand:
SharkBite
SKU:
UR4008A
Rating:
(2)
Q&A:
(0)
1/2" x 1/2" SharkBite Max Polybutylene Conversion Coupling (Lead Free), UR4008A
Magnifying glass
Hover image to zoom
$10.82 each
BOX UP & SAVE 8%
$119.52 box of 12
$9.96 each
In Stock
In Stock
Get 307 Mon, Sep 28
Order by today, receive Monday
Size: 
1/2"

This item replaces: UR4008

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
Replaces UR4008

SharkBite Max polybutylene adapters are the fastest way to transition between polybutylene pipe and PEX, copper, CPVC, PE-RT or SDR-9 HDPE pipe.

Each polybutylene transition coupling has color-coordinated collars on each end to identify which side goes with which pipe - the gray collar end is compatible with polybutylene pipe and the tan collar end is compatible with PEX, copper, CPVC, PE-RT and HDPE SDR-9 pipe. No special tools, crimping, soldering or glue required.

Features:
  • Innovative push-to-connect design makes for quick and easy installation.
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion force compared to SharkBite 1st Generation fittings.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Patented technology.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
PEX Size:

1/2"

Insertion Depth:

15/16"

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Application:

Heating

Plumbing

Warranty:

25 Year

Max Pressure (PSI):

200

Size:

1/2"

Material:

Brass

Lead Free:

Yes

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked for pex-b to CPVC

Use several of these on a plumbing upgrade due to pipes in the wall that didn't need replacement.
Matt
Trinidad Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Verifed buyer

I live in a manufactured home. the fittings I bought are special cause of pipe sizing. You had the fittings in stock and I received them in 2 days. The price was right and shipping was free, I will be back.
Otis
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy