Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" Sharkbite Reducing Tee (Lead Free), UR416
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" Sharkbite Reducing Tee (Lead Free), UR416

Brand:
SharkBite
SKU:
UR416
Rating:
(0)
Q&A:
(0)
1" x 1" x 3/4" Sharkbite Reducing Tee (Lead Free), UR416
Magnifying glass
Hover image to zoom
$25.18 each
In Stock
In Stock
Get 9 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4", 1", 3/4"
Product Highlight: Lead Free
Yes

Description

–

SharkBite Max reducing tees are designed to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe of different sizes.  Approved for underground and behind-the-wall applications with no access panels, Max reducing tees allow for fast and easy installation when joining two different size pipe.  


Features:

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.
  • Half the insertion effort, double the pressure rating.
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.

Specs

–
Size:

1" x 1" x 3/4"

1"

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy