Apply to be a TradeMaster!
Main product image of 1" SharkBite Max EndStop (Lead Free), UR520A
Magnifying glass
Hover image to zoom
1" SharkBite Max EndStop (Lead Free), UR520A
Magnifying glass
Hover image to zoom
$14.18 each
BOX UP & SAVE 8%
$39.15 box of 3
$13.05 each
In Stock
In Stock
Get 69 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
Replaces UR520

Plug the end of PEX, copper, CPVC and PE-RT pipe. Innovative push-to-connect design makes for quick and easy installation and removal. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.


Features:

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion force compared to SharkBite 1st Generation fittings.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 400 psi.

Specs

–
Size:

1"

PEX Size:

1"

Lead Free:

Yes

Insertion Depth:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy