Apply to be a TradeMaster!
Main product image of 3/4" Sharkbite Max 90-Degree Elbow with 1/8" NPSM Thread Drain/Vent (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sharkbite Max 90-Degree Elbow with 1/8" NPSM Thread Drain/Vent (Lead Free)

Brand:
SharkBite
SKU:
UR5256
Rating:
(0)
Q&A:
(0)
3/4" Sharkbite Max 90-Degree Elbow with 1/8" NPSM Thread Drain/Vent (Lead Free)
Magnifying glass
Hover image to zoom
$11.13 each
BOX UP & SAVE 8%
$61.38 box of 6
$10.23 each
In Stock
In Stock
Get 2 Fri, Jun 12
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 3/4" x 1/8"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

SharkBite Max 90-degree elbows with a drain/vent allow for water to be drained out of lines. Max 90-degree elbows are ideal for applications like draining irrigation systems or winterizing hose bibbs.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.

Specs

Lead Free:

Yes

Max Pressure (PSI):

200

Max Temp (F):

200°F

Application:

Plumbing

Heating

Size:

3/4" x 3/4" x 1/8"

Insertion Depth:

1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy