Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" x 1" SharkBite Max Depth and Deburr Tool
Magnifying glass
Hover image to zoom

1/2" x 3/4" x 1" SharkBite Max Depth and Deburr Tool

Brand:
SharkBite
SKU:
UR702A
Rating:
(1)
Q&A:
(0)
1/2" x 3/4" x 1" SharkBite Max Depth and Deburr Tool
Magnifying glass
Hover image to zoom
$14.14 each
In Stock
In Stock
Get 20 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2", 1"

Description

–

Mark proper insertion depth for SharkBite Max and First generation fittings, as well as deburr pipe with a simple rotation of the tool once the pipe is inserted.


Features & Benefits:

  • Ensures accurate and reliable installations    
  • Convenient for use in confined spaces   
  • Compatible with SharkBite 1st Gen and SharkBite Max fittings    
  • Precise insertion depth for error-free work   
  • Deburr wheel ensures a clean pipe, crucial for secure and leak-free connections   
  • Features a loop for portability and easy storage    
  • Compact and ergonomic design ensures ease of use    
  • Built from high-quality, durable Nylon for longevity   
  • Simple and fast installation process, saving time and effort    
  • Enhances the quality and precision of plumbing installations   
  • Ideal for maintaining the integrity of pipe surfaces   
  • Reduces the need for additional tools, making it a cost-effective solution

Specifications:

  • Size: 1/2 in. x 3/4 in. x 1 in.
  • Color: Yellow
  • Material: Nylon

Specs

–
Size:

3/4"

1/2"

1"

Application:

Plumbing

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I highly recommend using this tool!

This 2 in 1 tool saves a lot of time on the job and got perfect seals with SharkBite fittings every time...no callbacks for leaks is a good thing for multiple reasons!
Wall-E
Philly
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy